Beli table lift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Table Lift (Scissor Lift Meja)
    Mulai

    Rp69.999.900

    TRUSCO Table Lift (Scissor Lift Meja)
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
    • Lifting method: Electric ball screw type
    • Maximum Usage Frequency (times/hour): 15
    • Power Cord Length (m): 3
    • Power Supply: Single-phase 100V
    • Stroke (mm): 580
  2. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  3. Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp9.899.900

    Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift Tables​Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
  4. Endolift Scissors Lift Table (Troli Lift Meja)
    Mulai

    Rp7.299.900

    Endolift Scissors Lift Table (Troli Lift Meja)
    Deskripsi:
    WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
  5. Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Mulai

    Rp9.699.900

    Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  6. KENTA Lift Table Pneumatic (Scissor Lift Meja)
    Mulai

    Rp23.999.900

    KENTA Lift Table Pneumatic (Scissor Lift Meja)
    Deskripsi:
    Airbag structure using high-quality, more reliable, more secureThe use of safe and clean gas as a power source, does not require complex electrical and hydraulic systems
    atribut:
    • Table Height (Load - Overload) (mm): 230-840
    • Air Pressure (MPa): 0.7
  7. Superform Lift Table Electric (Troli Scissor Lift Meja)
    Mulai

    Rp26.999.900

    Superform Lift Table Electric (Troli Scissor Lift Meja)
    atribut:
    • Batteries: 2x12V/21Ah
    • Charger Time (hour): 8.5 ((built-in) 24V4A)
    • Lifting Motor (kW): 0.8 (DC24V)
  8. Superform Hydraulic Lift & Tilt Tables MLTT Series (Troli Meja Manual)
    Mulai

    Rp12.999.900

    Superform Hydraulic Lift & Tilt Tables MLTT Series (Troli Meja Manual)
    Deskripsi:
    - The Lift & Lift Tables from SUPERFORM are specifically designed to allow an operator to feed and unload parts from tote boxes or containers quickly and easily without lifting, bending, stretching, or reaching.-When in its lift and tilt position, the unit holds totes or containers at a comfortable working height and angle that allows operators to easily reach parts even at the bottom of the container.-The working table is elevated by means of a foot actuated hydraulic cylinder. As the table is raised, it automatically tilts to an angle of 45° at full elevation. Built-in retaining lip keeps containers in place.
    atribut:
    • Handle Height (H3) (mm): 1130
    • Table Size (LxW) (mm): 830x520
    • Overall Size (mm): 520x1355
    • Type: Hydraulic Lift & Tilt Table
    • Wheel Diameter (Ø mm): 150
  9. Bishamon Scissor Lift Table (Lift Meja)
    Mulai

    Rp149.999.900

    Bishamon Scissor Lift Table (Lift Meja)
    atribut:
    • Capacity (kg): 3000
    • Vertical Travel (mm): 1000
    • Table Size (mm): 700x1500
    • Minimum Height (mm): 245
    • Maximum Height (mm): 1245
  10. TRUSCO Hand Lifter For Moving Molds (Troli Scissor Lift Meja)
    Mulai

    Rp27.999.900

    TRUSCO Hand Lifter For Moving Molds (Troli Scissor Lift Meja)
    Deskripsi:
    Lifting method: Foot-operated hydraulic type (spindle oil: ISO-VG22 used)
    atribut:
    • Roller Diameter (mm): 38.1
    • Equal Load (kg): 230
    • Table Dimensions (mm): 500x800
    • Table Height (mm): 330-870
    • Number of steps (times): 36
    • Wheel Diameter (mm): 100
    • Stroke (mm): 540
    • Wheel Material: Rubber
  11. WEKA Hydraulic Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp5.199.900

    WEKA Hydraulic Lift Table (Troli Scissor Lift Meja)
    atribut:
    • Capacity (kg): 150
    • Length Of Handle (mm): 875
    • Table Dimension (cm): 70x45x35
  12. Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)
    Mulai

    Rp9.799.900

  13. SHIGEMITSU Scissor Lift Table Type (Lift Meja)
    Mulai

    Rp72.999.900

    SHIGEMITSU Scissor Lift Table Type (Lift Meja)
    atribut:
    • Load Capacity (kg): 1500
    • Platform Size (mm): 1600x1200
    • Base Size (mm): 1335x947
    • Lifting Time (s): 30-40
    • Maximum Platform Height (mm): 870
    • Minimum Platform Height (mm): 105
  14. KENTA Double Scissor Lift Table (Lift Meja)
    Mulai

    Rp169.999.900

    KENTA Double Scissor Lift Table (Lift Meja)
    Deskripsi:
    Heavy duty design.Meet EN1570 norm andANSI/ASME safety standard.High quality power unit made.
    atribut:
    • Power Pack (V/Hz): 380/50
Daftar Harga table lift Terbaru October 2026
TRUSCO Table Lift (Scissor Lift Meja)Rp69.999.900
monotaro Lift Table (Troli Scissor Lift Meja)Rp6.599.900
Bishamon Mobile Lift Table (Troli Scissor Lift Meja)Rp9.899.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
Endolift Scissors Lift Table (Troli Lift Meja)Rp7.299.900
Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)Rp9.699.900
KENTA Lift Table Pneumatic (Scissor Lift Meja)Rp23.999.900
Dalton Lift Table (Troli Scissor Lift Meja)Rp5.499.900
Superform Lift Table Electric (Troli Scissor Lift Meja)Rp26.999.900
Superform Electric Lift Table Platform (Scissor Lift Meja)Rp36.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)